- 3/4" NPT
- Brass Drum Gate Valve Faucet
- For Viscous Fluids in Horizontal Drums
applications
- For trouble-free dispensing of viscous, noncorrosive flammables such as adhesives, paint, or heavy oils above 2000 SSU (about 30W oil)
features
- Self-closing
- Polytetrafluoroethylene (PTFE®) seal
compliances
- 0
| Thread Type | NPT |
| Thread Diameter | 2 |
| Faucet Type | Gate Valve |
| Accessory Type | Brass Drum Gate Valve |
| Material | Brass |
| Weight | 6.84 LB |
| EAN or UPC | 697841001923 |
-
FM Approved


