- 3/4" NPT
- Adjustable
- Brass Safety Faucet
features
- Self-closing
- Polytetrafluoroethylene (PTFE®) seal
- Incorporates an internal flame arrester which prevents flashback of fire into the drum
- Adjustable models screw tightly into drum and can be adjusted to dispensing position, with spout downward, without thread damage or leakage
| Use With | Horizontal Drum |
| Accessory Type | Safety Faucet |
| Temp Description | Brass safety faucet |
| Thread Type | NPT |
| Thread Diameter | 3/4 |
| Material | Brass |
| Faucet Type | Adjustable |
| Weight | 1.48 LB |
| EAN or UPC | 697841002050 |
-
FM Approved


