- 6 gal
- Steel Oily Waste Can w/Foot Operated Lid
features
- Galvanized steel body with powder coat paint finish
- Self-closing cover
- Foot lever
- Raised, flow-through base promotes air flow
- For use with solvent cloths and wiping rags
- FM approved and UL® listed
- Meets OSHA requirements
| Color | Red |
| Capacity | 6 gal |
| Material | Steel |
| Outside Dia. | 11 7/8 in |
| Height | 15 7/8 in |
| Type | N/A |
| Weight | 9.5 LB |
| EAN or UPC | 697841002197 |
| NSN Number | 7240-00-282-8411 |
-
FM Approved -
![]()



