- Yellow Oily Waste Can
- 6 gal Capacity
| Capacity Volume | 6 gal |
| Diameter | 11 7/8 in |
| Type | Foot Operated Cover |
| Height | 15 7/8 in |
| Weight | 10.0 LB |
| EAN or UPC | 697841002203 |
| Capacity Volume | 6 gal |
| Diameter | 11 7/8 in |
| Type | Foot Operated Cover |
| Height | 15 7/8 in |
| Weight | 10.0 LB |
| EAN or UPC | 697841002203 |