- 10 gal
- Steel Oily Waste Can w/Foot Operated Lid
features
- Galvanized steel body with powder coat paint finish
- Self-closing cover
- Foot lever
- Raised, flow-through base promotes air flow
- For use with solvent cloths and wiping rags
- FM approved and UL® listed
- Meets OSHA requirements
| Outside Dia. | 13 15/16 in |
| Material | Steel |
| Capacity | 10 gal |
| Type | N/A |
| Color | Red |
| Height | 18 1/4 in |
| Weight | 12.5 LB |
| EAN or UPC | 697841002302 |
| NSN Number | 7240-00-256-7700 |
-
![]()
-
FM Approved



