- 21 gal
- Steel Oily Waste Can w/Foot Operated Lid
features
- Galvanized steel body with powder coat paint finish
- Self-closing cover
- Foot lever
- Raised, flow-through base promotes air flow
- For use with solvent cloths and wiping rags
- FM approved and UL® listed
- Meets OSHA requirements
| Color | Red |
| Type | N/A |
| Capacity | 21 |
| Outside Dia. | 18 3/8 in |
| Height | 23 7/16 in |
| Material | Steel |
| Weight | 22.0 LB |
| EAN or UPC | 697841002500 |
| NSN Number | 7240-00-286-5342 |
-
FM Approved -
![]()



