- 2 qt
- 9 3/8" OD
- 3 1/4" High
- Steel Bench Can
| Usage | Chemicals |
| Material | 24-gauge Premium Coated Steel |
| Height | 3 1/4 in |
| Diameter | 9 3/8 in |
| Outside Dia. | 9.375 in |
| Capacity Volume | 2 qt |
| Temp Description | Steel Bench Can |
| Opening Type | Closed - Lid |
| Capacity | 2 qt |
| Resistance | Wear, Flame Arrester |
| Dasher Dia. | 7 1/2 in |
| Color | Red |
| Type | Hazardous Liquid Cleaning Can |
| Weight | 4.0 LB |
| EAN or UPC | 697841002920 |

