- 7 1/4" OD
- 11 1/2" High
- Type I
- Red
- 1 gal Steel Safety Can
features
- Poly funnel slip-on for controlled pouring (sold separately)
- Premium 24-gauge coated steel construction with powder coat paint finish
- Self-closing, self-venting, built-in stainless steel flame arrester
- One opening for filling and pouring
- Ten-year limited warranty
compliances
- 0
| Height | 11 1/2 in |
| Temp Description | 1 gal Steel Safety Can |
| Material | Steel |
| Capacity | 1 gal |
| Color | Red |
| Outside Dia. | 7.25 in |
| Type | I |
| Weight | 3.5 LB |
| EAN or UPC | 697841002937 |
-
FM Approved -
![]()



