- 9 3/8" OD
- 16 1/8" High
- Red
- 3 gal Safety Shelf Can w/Self-close Faucet 08540
compliances
- 0
| Capacity | 3 gal |
| Opening Type | Closed - Single Spout & Faucet |
| Resistance | Flame Retardant, Chemicals |
| Color | Red |
| Outside Dia. | 9.375 in |
| Usage | Chemicals |
| Capacity Volume | 3 gal |
| Height | 16 1/8 in |
| Diameter | 9 3/8 in |
| Material | 24-gauge Premium Coated Steel |
| Temp Description | 3 gal Safety Shelf Can w/Self-close Faucet 08540 |
| Type | Hazardous Liquid Storage Can |
| Weight | 7.0 LB |

