- 11 5/8" OD
- 12 1/4" High
- Red
- 3 gal Steel Drain Can w/Plated Steel 8 7/8" Funnel
compliances
- 0
| Resistance | Flame Retardant |
| Usage | General Protection |
| Capacity | 3 gal |
| Diameter | 11 5/8 in |
| Material | 24-gauge Premium Coated Steel |
| Height | 12 1/4 in |
| Outside Dia. | 11.625 in |
| Temp Description | 3 gal Steel Drain Can w/Plated Steel 8 7/8" Funnel |
| Color | Red |
| Capacity Volume | 3 gal |
| Type | Flammable Waste Can |
| Weight | 6.5 LB |
| EAN or UPC | 697841004092 |

