- 10 gal Capacity
| Capacity | 10 gal, 38 L |
| Color | Orange |
| Exterior Height | 29.5 in |
| Material | PVC |
| Mounting Type | Portable |
| Exterior Width | 18 in |
| Weight | 15.5 LB |
| EAN or UPC | 805042001509 |
| Capacity | 10 gal, 38 L |
| Color | Orange |
| Exterior Height | 29.5 in |
| Material | PVC |
| Mounting Type | Portable |
| Exterior Width | 18 in |
| Weight | 15.5 LB |
| EAN or UPC | 805042001509 |
