- 6 7/16" Diameter
- 7/16" High
- Optional 24 Gauge Steel Parts Basket
| Accessory Type | Parts Basket |
| Use With | 10375 |
| Height | 7/16 in |
| Outside Dia. | 6.4375 in |
| Material | Steel |
| Temp Description | Optional 24 Gauge Parts Basket |
| Weight | 0.3 LB |
| EAN or UPC | 697841041028 |
| Accessory Type | Parts Basket |
| Use With | 10375 |
| Height | 7/16 in |
| Outside Dia. | 6.4375 in |
| Material | Steel |
| Temp Description | Optional 24 Gauge Parts Basket |
| Weight | 0.3 LB |
| EAN or UPC | 697841041028 |