- 4 5/8" Wide
- 7 5/8" Long
- 12 3/4" High
- White
- 1 gal Oval Polyethylene Container w/Stainless Steel Hardware
| Material | Polyethylene |
| Height | 12 3/4 in |
| Color | White |
| Type | Hazardous Liquid Storage Can |
| Temp Description | 1 gal Oval Polyethylene Container w/Stainless Steel Hardware |
| Diameter | 4 5/8 in, 7 5/8 in |
| Usage | Chemicals |
| Resistance | Flame Retardant, Corrosive Process, Acid, Caustics |
| Opening Type | Closed - Single Spout |
| Capacity Volume | 1 gal |
| Length | 7 5/8 in |
| Capacity | 1 gal |
| Weight | 1.9 LB |
| EAN or UPC | 697841005365 |

