- 12" OD
- 20" High
- White
- 5 gal Wide Mouth Polyethylene Container w/ Plated Steel Hardware
| Usage | Chemicals |
| Opening Type | Closed - Single Spout |
| Type | Hazardous Liquid Storage Can |
| Temp Description | 5 gal Wide Mouth Polyethylene Container w/ Plated Steel Hardware |
| Height | 20 in |
| Capacity | 5 gal |
| Outside Dia. | 12 in |
| Color | White |
| Diameter | 12 in |
| Resistance | Flame Retardant, Corrosive Process, Acid, Caustics |
| Material | Polyethylene |
| Capacity Volume | 5 gal |
| Weight | 7.8 LB |
| EAN or UPC | 697841005457 |

