- 4 oz
- 2 1/4" OD
- 5 1/2" High
- Nonmetallic Dispensing Can
| Height | 5 1/2 in |
| Outside Dia. | 2.25 in |
| Opening Type | Closed - Valves |
| Resistance | Flammables |
| Capacity | 4 oz |
| Material | Polyethylene |
| Color | Red |
| Spout Opening I.D. | 0.25 in |
| Opening Size | 1/4 in |
| Type | Hazardous Liquid Storage Can |
| Usage | Chemicals |
| Temp Description | Nonmetallic Dispensing Cans |
| Capacity Volume | 4 oz |
| Diameter | 2 1/4 in |
| Weight | 0.5 LB |
| EAN or UPC | 697841005532 |

