- 3" OD
- 7 1/2" High
- White
- 16 oz Polyethylene Bottle w/Self-close Flexible Dispensing Tube
description
- Dispensing bottle is constructed of polyethylene with a stainless steel wire that allows stem to be shaped to reach "hard-to-get-at" areas. Dispense flammable liquids directly on small components or subassemblies with a minimum of overspray. Airtight design reduces spillage.
| Resistance | Flame Retardant |
| Height | 7 1/2 in |
| Material | Polyethylene |
| Color | Clear |
| Capacity Volume | 16 oz |
| Capacity | 16 oz |
| Type | Hazardous Liquid Storage Bottle |
| Temp Description | 16 oz Polyethylene Bottle w/Self-close Flexible Dispensing Tube |
| Opening Type | Closed - Single Spout |
| Diameter | 3 in |
| Outside Dia. | 3 in |
| Usage | Chemicals |
| Weight | 0.2 LB |
| EAN or UPC | 697841005563 |


