- 3 1/2" OD
- 9 1/8" High
- White
- 32 oz Polyethylene Bottle w/Self-close Flexible Dispensing Tube
| Resistance | Flame Retardant |
| Opening Type | Closed - Single Spout |
| Color | Clear |
| Capacity | 32 oz |
| Height | 9 1/8 in |
| Capacity Volume | 32 oz |
| Diameter | 3 1/2 in |
| Usage | Chemicals |
| Outside Dia. | 3.5 in |
| Temp Description | 32 oz Polyethylene Bottle w/Self-close Flexible Dispensing Tube |
| Type | Hazardous Liquid Storage Bottle |
| Material | Polyethylene |
| Weight | 0.8 LB |
| EAN or UPC | 697841005587 |

