- 12" OD
- 14 3/4" High
- Red
- 2 gal Polyethylene Can w/Plated Steel Hardware w/08530 Fill Gauge Built-in
| Capacity | 2 gal |
| Color | Red |
| Type | N/A |
| Height | 14 3/4 in |
| Temp Description | 2 gal Polyethylene Can w/Plated Steel Hardware w/08530 Fill Gauge Built-in |
| Material | Polyethylene |
| Outside Dia. | 12 in |
| Weight | 7.0 LB |
| EAN or UPC | 697841005976 |

