- 15 gal Capacity
| Capacity | 15 gal, 56.8 L |
| Ambient Temperature [Min] | 41 °F |
| Ambient Temperature [Max] | 95 °F |
| Color | Green |
| Operating Pressure [Min] | 30 psi |
| Mounting Type | Portable |
| Exterior Width | 15.9 in |
| Operating Pressure [Max] | 80 psi |
| Exterior Height | 41.2 in |
| Material | Body: Stainless Steel, Eye/Facewash Diffusers: Chrome Plated Brass with Stainless Steel Mesh |
| Weight | 0.0 LB |
| EAN or UPC | 805042001479 |
-
Prop 65


