- Safesite™ Flammable Safety Chest
- Yellow
| Depth | 24 in |
| Color | Yellow |
| Type | Flammable/General Storage |
| Material | 16 Gauge Steel |
| Capacity Volume | 5 gal |
| Weight | 210.0 LB |
| Depth | 24 in |
| Color | Yellow |
| Type | Flammable/General Storage |
| Material | 16 Gauge Steel |
| Capacity Volume | 5 gal |
| Weight | 210.0 LB |