- Safesite™ Flammable Safety Chest
- Yellow
| Type | Flammable Storage |
| Depth | 24 in |
| Material | 16 Gauge Steel |
| Capacity Volume | 15 gal |
| Color | Yellow |
| Weight | 243.0 LB |
| EAN or UPC | 697841091153 |
| Type | Flammable Storage |
| Depth | 24 in |
| Material | 16 Gauge Steel |
| Capacity Volume | 15 gal |
| Color | Yellow |
| Weight | 243.0 LB |
| EAN or UPC | 697841091153 |