- Modular Spill Platform Ramp
features
- Seamless construction eliminates leaks
- High density polyethylene (HDPE) construction with lead-free UV protectant provides excellent chemical resistance and impact durability for long life
- Removable HDPE flat top grates for simplified cleaning
- Black models and grates made with 100% recycled HDPE
- Forklift pockets on most models for easy relocation
- Use optional Sump-to-Sump™ drain kit to join platforms together and gain full compliance with regulations for sump capacity
- Includes one pair rubber grommets and one polytetrafluoroethylene (PTFE) transfer tube (Patent No US 6,622,879,B1)
- Load and unload heavy drums with ease using optional ramp with anti-skid diamond pattern – use with most platform sizes
- Supports EPA Spill Prevention, Control and Countermeasures Rule (SPCC)
- Mfr. No. 1635B complies with OSHA and EPA regulations and supports SPCC
| Type | Ramp |
| Load Bearing Capacity | 1500 lb |
| No. of Drums | 2 Drums & Larger |
| Recycled Content % | 100 |
| Depth | 50 1/2 in |
| Color | Black |
| Material | High Density Polyethylene |
| Weight | 0.0 LB |

