- 16 gal Capacity
| Exterior Width | 21.26 in |
| Exterior Height | 25.12 in |
| Material | PVC |
| Capacity | 16 gal, 60 L |
| Color | Green |
| Mounting Type | Portable |
| Weight | 22.4 LB |
| EAN or UPC | 805042001493 |
| Exterior Width | 21.26 in |
| Exterior Height | 25.12 in |
| Material | PVC |
| Capacity | 16 gal, 60 L |
| Color | Green |
| Mounting Type | Portable |
| Weight | 22.4 LB |
| EAN or UPC | 805042001493 |
