- LubeRite™ Storage & Dispensing Containers
- 2 qt Capacity
| Capacity Volume | 2 qt |
| Length | 5 3/8 in |
| Type | Drum |
| Height | 9 7/8 in |
| Weight | 6.0 LB |
| EAN or UPC | 697841110700 |
| Capacity Volume | 2 qt |
| Length | 5 3/8 in |
| Type | Drum |
| Height | 9 7/8 in |
| Weight | 6.0 LB |
| EAN or UPC | 697841110700 |