- LubeRite™ Storage & Dispensing Containers
- 5 qt Capacity
| Length | 7 in |
| Type | Drum |
| Height | 11 1/2 in |
| Capacity Volume | 5 qt |
| Weight | 10.4 LB |
| EAN or UPC | 697841110717 |
| Length | 7 in |
| Type | Drum |
| Height | 11 1/2 in |
| Capacity Volume | 5 qt |
| Weight | 10.4 LB |
| EAN or UPC | 697841110717 |