- LubeRite™ Storage & Dispensing Containers
- 10 qt Capacity
| Type | Drum |
| Length | 10 5/8 in |
| Capacity Volume | 10 qt |
| Height | 14 3/4 in |
| Weight | 15.0 LB |
| EAN or UPC | 697841110724 |
| Type | Drum |
| Length | 10 5/8 in |
| Capacity Volume | 10 qt |
| Height | 14 3/4 in |
| Weight | 15.0 LB |
| EAN or UPC | 697841110724 |