Skip to content Skip to navigation menu
Justrite19040

19040

Heavy-Duty Flashlights
Item #101859194
  • Focusing Head Lantern w/Polypropylene Battey Case
Justrite19040
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Focusing Head Lantern w/Polypropylene Battey Case

features

  • Adjustable focusing beam allows you to narrow or broaden the light for your needs
  • Lightweight head gear reduces fatigue with separate battery pack which can be worn at the waist
  • Adjustable 1" wide elastic head band
  • Battery pack is made of corrosion proof polypropylene with a belt hook

includes

  • 4 ft insulated cord
Battery Case 3 3/8" X 5 3/4" X 1 1/2"
Battery Size D
Bulb 20251
DC Voltage 6 V
No. of Batteries 4
Weight 0.9 LB
EAN or UPC 697841006171
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison