- Combination Vertical & Horizontal
- Expanded Aluminum
- 60" Wide
- 60" High
- 32" Deep Cylinder Locker
description
- Heavy, nonsparking aluminum (weighs 60% less than steel) material with a sloped roof designed to shed water and ice. Comes fully assembled with four labels.
features
- Floor plate keeps cylinders clear of ground
- Designed to accept padlock
- predrilled at corners to accept 1/2" anchor bolt
- Extremely durable
- easy-to-use
- Heavier gauge aluminum mesh and extruded (not bent) frame add rigidity
- Safely secures LPG and oxygen cylinders from theft and unauthorized access
- Will not rust, corrode, or discolor
compliances
- 0
| Depth | 32 in |
| Material | Expanded Aluminum |
| Height | 60 in |
| Capacity | Up to 10 Vertical & 8 Horizontal Cylinders |
| Handle Type | Pad Lock Lug |
| No. of Shelves | 3 |
| Closure Type | Manual |
| Color | Gray |
| No. of Doors | 2 |
| Width | 60 in |
| Weight | 198.0 LB |
| EAN or UPC | 697841076433 |
-
Delivery Via Truck -
![]()



