- Aluminum Cylinder Lockers
| Door Type | Manual |
| Capacities | (8) 20 or 33 lb. Cylinders |
| Material | Aluminum |
| Depth | 32 in |
| Width | 30 in |
| Style | Vertical |
| Height | 65 in |
| Cylinder Type | LPG |
| No. of Doors | 2 |
| Resistance | Wear, Weather, Corrosive Process |
| Weight | 95.0 LB |
| EAN or UPC | 697841079090 |

