- 6 - 2 1/2 liters bottles
- Wood Laminate
- Blue
- 24" Wide
- 18 3/8" High
| Handle Type | Pull Handle |
| Capacity | (6) 2 1/2 liters bottles |
| Material | Wood Laminate |
| Depth | 15.875 in |
| No. of Shelves | 0 |
| Height | 18 3/8 in |
| Closure Type | Manual |
| Width | 24 in |
| Color | Blue |
| No. of Doors | 2 |
| Weight | 60.0 LB |
| EAN or UPC | 697841006607 |

