- 36 - 2 1/2 liter bottles
- Wood Laminate
- Blue
- 36" Wide
- 36" High
| No. of Shelves | 1 |
| Material | Wood Laminate |
| Closure Type | Manual |
| Color | Blue |
| Capacity | (36) 2 1/2 liter bottles |
| Width | 36 in |
| No. of Doors | 2 |
| Depth | 22 in |
| Height | 36 in |
| Handle Type | Pull Handle |
| Weight | 194.0 LB |
| EAN or UPC | 697841006621 |

