- 14 1/16" High
- 38 7/8" Wide
- 13 1/16" Deep
- 3 Drawer Organizer For 45 gal Manual Close Cabinet
| Depth | 13.0625 in |
| Accessory Type | Organizer |
| Height | 14 1/16 in |
| Use With | 45 gal Manual Close Cabinet |
| Temp Description | 3 Drawer Organizer |
| Weight | 72.0 LB |
| Depth | 13.0625 in |
| Accessory Type | Organizer |
| Height | 14 1/16 in |
| Use With | 45 gal Manual Close Cabinet |
| Temp Description | 3 Drawer Organizer |
| Weight | 72.0 LB |