- 13 gal
- Steel
- Blue
- 24" Wide
- 32" High
compliances
- 0
| Material | Steel |
| Handle Type | Lever Handle |
| Capacity | 13 gal |
| No. of Shelves | 1 |
| Height | 32 in |
| Closure Type | Manual |
| No. of Doors | 1 |
| Depth | 21.625 in |
| Width | 24 in |
| Color | Blue |
| Weight | 146.0 LB |
| Material | Steel |
| Handle Type | Lever Handle |
| Capacity | 13 gal |
| No. of Shelves | 1 |
| Height | 32 in |
| Closure Type | Manual |
| No. of Doors | 1 |
| Depth | 21.625 in |
| Width | 24 in |
| Color | Blue |
| Weight | 146.0 LB |