- 20 gal
- Steel
- Snow White
- 36" Wide
- 32" High
compliances
- 0
| Handle Type | Lever Handle |
| No. of Shelves | 1 |
| Depth | 21.625 in |
| Width | 36 in |
| Capacity | 20 gal |
| Closure Type | Manual |
| No. of Doors | 2 |
| Material | Steel |
| Height | 32 in |
| Color | Snow White |
| Weight | 193.0 LB |
| Handle Type | Lever Handle |
| No. of Shelves | 1 |
| Depth | 21.625 in |
| Width | 36 in |
| Capacity | 20 gal |
| Closure Type | Manual |
| No. of Doors | 2 |
| Material | Steel |
| Height | 32 in |
| Color | Snow White |
| Weight | 193.0 LB |