Justrite
25302
Sure-Grip® EX Safety Cabinet for Flammables
Item #103456216
-
FM Approved -
Delivery Via Truck -
![]()
- 30 gal
- Steel
- Yellow
- 43" Wide
- 44" High
features
- Protects workers, reduces fire risks, and improves productivity by storing hazardous liquids in high performance cabinets
- All welded 18-gauge steel
- Double wall construction with 1 1/2" insulating air space
- Fail-safe, three-point self-latching system provides easy, positive door closure
- Three durable stainless steel bullet latches offer optimum longevity with increased heat resistance
- U-Loc™ padlockable handle with slip-resistant grip
- Haz-Alert™ reflective labeling
- SpillSlope™ safety shelves direct incidental spills to back and bottom of leakproof sump
compliances
- 0
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Capacity | 30 gal |
| Material | Steel |
| Color | Yellow |
| Height | 44 in |
| No. of Doors | 2 |
| Closure Type | Self-Close |
| Depth | 18 in |
| Handle Type | Lever Handle |
| No. of Shelves | 1 |
| Weight | 219.0 LB |
-
FM Approved -
Delivery Via Truck -
![]()



