- 30 gal
- Steel
- White
- 43" Wide
- 44" High
compliances
- 0
| No. of Doors | 2 |
| Height | 44 in |
| Closure Type | Self-Close |
| Depth | 18 in |
| Capacity | 30 gal |
| Handle Type | Lever Handle |
| Material | Steel |
| Color | White |
| No. of Shelves | 1 |
| Weight | 242.0 LB |
| No. of Doors | 2 |
| Height | 44 in |
| Closure Type | Self-Close |
| Depth | 18 in |
| Capacity | 30 gal |
| Handle Type | Lever Handle |
| Material | Steel |
| Color | White |
| No. of Shelves | 1 |
| Weight | 242.0 LB |