- 23 gal
- Steel
- Blue
- 36" Wide
- 35 3/4" High
compliances
- 0
| Closure Type | Manual |
| Depth | 21.625 in |
| Height | 35 3/4 in |
| Capacity | 23 gal |
| No. of Shelves | 1 |
| Color | Blue |
| No. of Doors | 2 |
| Material | Steel |
| Handle Type | Lever Handle |
| Weight | 193.0 LB |
| Closure Type | Manual |
| Depth | 21.625 in |
| Height | 35 3/4 in |
| Capacity | 23 gal |
| No. of Shelves | 1 |
| Color | Blue |
| No. of Doors | 2 |
| Material | Steel |
| Handle Type | Lever Handle |
| Weight | 193.0 LB |