- 27 gal
- Steel
- Yellow
- 42" Wide
- 35 3/4" High
compliances
- 0
| Depth | 21.625 in |
| Capacity | 27 gal |
| Closure Type | Manual |
| Height | 35 3/4 in |
| No. of Shelves | 1 |
| Material | Steel |
| Color | Yellow |
| No. of Doors | 2 |
| Handle Type | Lever Handle |
| Weight | 217.0 LB |
| Depth | 21.625 in |
| Capacity | 27 gal |
| Closure Type | Manual |
| Height | 35 3/4 in |
| No. of Shelves | 1 |
| Material | Steel |
| Color | Yellow |
| No. of Doors | 2 |
| Handle Type | Lever Handle |
| Weight | 217.0 LB |