- 45 gal
- Steel
- White
- 43" Wide
- 65" High
features
- Traditional self-latching, zinc-plated handle provides smooth, sturdy handling
- High visibility trilingual warning label
- Dual 2" vents with flame arresters
- Exclusive spill-catcher shelves adjustable on 2 1/4" centers
- Durable lead-free epoxy/polyester powder paint finish, inside and out, for maximum chemical resistance
- Four adjustable leveling feet provide a wobble-free base
- Built-in grounding connector prevents static buildup
- Self-close style features fusible links to hold doors open and concealed self close mechanism for obstruction-free access
- Double wall construction with 1 1/2" insulating air space
- Sturdy 18-gauge steel, welded for strength, long life, and greater fire protection
- Three-point self-latching, easy close doors with double key set
- 2" leakproof sill to capture spills
compliances
- 0
| Closure Type | Manual |
| Depth | 18 in |
| Height | 65 in |
| No. of Shelves | 2 |
| Handle Type | Lever Handle |
| Material | Steel |
| Color | White |
| No. of Doors | 2 |
| Capacity | 45 gal |
| Weight | 291.0 LB |

