Justrite
25636L
ADA Compliant Laboratory Safety Cabinets for ACID/BASE in 32" Height
Item #103554150
- 20 gal
- Steel
- Lt. Neutral
- 36" Wide
- 32" High
compliances
- 0
| Capacity | 20 gal |
| Height | 32 in |
| Closure Type | Manual |
| Material | Steel |
| No. of Doors | 2 |
| No. of Shelves | 1 |
| Color | Lt. Neutral |
| Depth | 21.625 in |
| Width | 36 in |
| Handle Type | Lever Handle |
| Weight | 193.0 LB |
