- 1 - 55 gal
- Steel
- Yellow
- 34" Wide
- 65" High
compliances
- 0
| Handle Type | Lever Handle |
| No. of Shelves | 1 |
| Material | Steel |
| Color | Yellow |
| Depth | 34 in |
| Closure Type | Self-Close |
| No. of Doors | 2 |
| Capacity | 1 to 55 gal |
| Height | 65 in |
| Weight | 397.0 LB |
| Handle Type | Lever Handle |
| No. of Shelves | 1 |
| Material | Steel |
| Color | Yellow |
| Depth | 34 in |
| Closure Type | Self-Close |
| No. of Doors | 2 |
| Capacity | 1 to 55 gal |
| Height | 65 in |
| Weight | 397.0 LB |