- 22 gal
- Steel
- Blue
- 35" Wide
- 35" High
compliances
- 0
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Depth | 22 in |
| Capacity | 22 gal |
| No. of Doors | 2 |
| Material | Steel |
| Width | 35 in |
| Closure Type | Self-Close |
| Height | 35 in |
| Color | Blue |
| Handle Type | Lever Handle |
| No. of Shelves | 1 |
| Weight | 210.0 LB |

