- 30 gal
- Steel
- Blue
- 43" Wide
- 44" High
compliances
- 0
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Closure Type | Manual |
| Capacity | 30 gal |
| No. of Shelves | 1 |
| Material | Steel |
| Depth | 18 in |
| No. of Doors | 2 |
| Height | 44 in |
| Handle Type | Lever Handle |
| Color | Blue |
| Width | 43 in |
| Weight | 219.0 LB |

