- 22 gal
- Steel
- Yellow
- 35" Wide
- 35" High
compliances
- 0
| Material | Steel |
| No. of Doors | 2 |
| No. of Shelves | 1 |
| Capacity | 22 gal |
| Color | Yellow |
| Height | 35 in |
| Depth | 22 in |
| Handle Type | Lever Handle |
| Closure Type | Manual |
| Weight | 176.0 LB |
| Material | Steel |
| No. of Doors | 2 |
| No. of Shelves | 1 |
| Capacity | 22 gal |
| Color | Yellow |
| Height | 35 in |
| Depth | 22 in |
| Handle Type | Lever Handle |
| Closure Type | Manual |
| Weight | 176.0 LB |