- 31" Long
- 15" Deep
- Steel Half-Depth Shelf For Single 55-gal Vertical Drum Cabinet
| Use With | Single 55 gal Vertical Drum Cabinet |
| Accessory Type | Steel Half-Depth Shelf |
| Depth | 15 in |
| Length | 31 in |
| Weight | 6.6 LB |
| EAN or UPC | 697841008168 |
| Use With | Single 55 gal Vertical Drum Cabinet |
| Accessory Type | Steel Half-Depth Shelf |
| Depth | 15 in |
| Length | 31 in |
| Weight | 6.6 LB |
| EAN or UPC | 697841008168 |