- Stainless Steel
- Dispensing Shelf 40" L x 15" D
- for Use w/30 & 45 gal Cabinets
| Accessory Type | Dispensing Shelf 40" L x 15" D |
| Temp Description | Steel Dispensing Shelf |
| Material | Stainless Steel |
| Depth | 15 in |
| Use With | All 30 & 45 gal Cabinet, 30 & 45 gal Cabinets |
| Length | 40 in |
| Weight | 7.08 LB |
| EAN or UPC | 697841048942 |

