- 38 3/8" Long
- 13" Deep
- Steel Shelf For 30 & 45 gal ULC Cabinets
| Length | 38 3/8 in |
| Accessory Type | Steel Shelf |
| Depth | 13 in |
| Use With | 30 & 45 gal ULC Cabinets |
| Weight | 8.0 LB |
| EAN or UPC | 697841049482 |
| Length | 38 3/8 in |
| Accessory Type | Steel Shelf |
| Depth | 13 in |
| Use With | 30 & 45 gal ULC Cabinets |
| Weight | 8.0 LB |
| EAN or UPC | 697841049482 |