- 29 1/2" Long
- 30" Deep
- Drum Roller For Single 55-gal Vertical Drum Cabinet
| Temp Description | Drum Roller |
| Depth | 30 in |
| Use With | Single 55 gal Vertical Drum Cabinet |
| Length | 29 1/2 in |
| Accessory Type | Drum Roller |
| Weight | 54.0 LB |
| EAN or UPC | 697841008298 |
| Temp Description | Drum Roller |
| Depth | 30 in |
| Use With | Single 55 gal Vertical Drum Cabinet |
| Length | 29 1/2 in |
| Accessory Type | Drum Roller |
| Weight | 54.0 LB |
| EAN or UPC | 697841008298 |