- 55 1/2" Long
- 30" Deep
- Drum Roller For Double 55-gal Vertical Drum Cabinet
| Accessory Type | Drum Roller |
| Temp Description | Drum Roller |
| Depth | 30 in |
| Use With | Double 55 gal Vertical Drum Cabinet |
| Length | 55 1/2 in |
| Weight | 99.0 LB |
| EAN or UPC | 697841008311 |
| Accessory Type | Drum Roller |
| Temp Description | Drum Roller |
| Depth | 30 in |
| Use With | Double 55 gal Vertical Drum Cabinet |
| Length | 55 1/2 in |
| Weight | 99.0 LB |
| EAN or UPC | 697841008311 |