- 37" Long
- 30" Deep
- Drum Roller For Double 30-gal Vertical Drum Cabinet
| Accessory Type | Drum Roller |
| Use With | Double 30 gal Vertical Drum Cabinet |
| Depth | 30 in |
| Temp Description | Drum Roller |
| Length | 37 in |
| Weight | 75.0 LB |
| EAN or UPC | 697841008328 |
| Accessory Type | Drum Roller |
| Use With | Double 30 gal Vertical Drum Cabinet |
| Depth | 30 in |
| Temp Description | Drum Roller |
| Length | 37 in |
| Weight | 75.0 LB |
| EAN or UPC | 697841008328 |